Shop All Folding & Event Tables
Correll
Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 24" W, 48" L, 22" to 32" H
Mfr # RA2448-25
Zoro # G7037521
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 48"
- Height 22" to 32"
- Tabletop Material Blow Molded Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # RA2448-25
- Zoro # G7037521
- UPC # 020976448255
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 24" |
Length | 48" |
Height | 22" to 32" |
Details
Item | Heavy Duty Commerical Adjustable Height Plastic Folding Table |
Shape | Rectangle |
Tabletop Material | Blow Molded Plastic |
Tabletop Color | Red |
Frame Material | Steel |
Edge Type | Blow Mold Plastic |
Leg Type | Adj. Hgt Folding Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Color | Red, Black |
Type | Adjustable Height Top Folding Table |
Material | Blow-Molded Plastic |
Series | R |
Description
Adj Heavy Duty Folding Table,24x48 In.,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL CF TFL Folding Tables 48" Round Black Granite (CF48TF-07)
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Cherry (LBC361248-CHY)
- RICHELIEU 20-inch 500 mm Full Extension Stainless Ball Bearing Slides for Frameless Cabinet, 100 lb, Pair (TU304170500)
- HON Desk Return, 24 in D, 48" W, 29-1/2 in H, Mahogany (H105906L.NN)
- CORRELL CF Melamine Folding Tables 18x48 Gray Granite (CF1848M-15)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF1860M-01)
- CORRELL Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 24" W, 48" L, 22" to 32" H (RA2448-27)
- CORRELL CF Melamine Folding Tables 30x72 Medium Oak (CF3072M-06)
- CORRELL Round Commerical Folding Utility Table, 48" Dia. W, 29" H, High Pressure Laminate Top, Walnut (CF48PX-01)
- CORRELL Rectangle Heavy Duty Commerical Plastic Folding Table, 30" W, 72" L, 29" H, Blow Molded Plastic Top (R3072-27)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 72" x 30", Black Color (C678BP14BLK1)
- Correll Office & School Tables