Shop All Training & Computer Tables
Correll
Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 72" X 21" to 29"
Mfr # CSA3072-15
Zoro # G7051445
product price: $449.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$449.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 72"
- Height 21" to 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # CSA3072-15
- Zoro # G7051445
- UPC # 020976302755
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 30" |
Length | 72" |
Height | 21" to 29" |
Details
Item | Econoline Adjustable Height Computer Desk and Training Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Gray Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Adj. Hgt Fixed Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Material | High Pressure Laminate Top with Backer Sheet |
Type | Computer and Training Table |
Color | Gray Granite, Black |
Description
AdjComputer/TrainingTable,30x72 In.,Gray G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Barber Street Orange Bergamot Odor Masking Candle (71001)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Twin (MR-M35-3-T-GG)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE (7801SB)
- BOSS Task Chair, Adjustable, Black (B996)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- CORRELL Rectangle Computer or Training Desk Height Work Station, 24" X 48" X 29", Gray Granite (WS2448-15)
- CORRELL Correll Folding Seminar Table - 24in x 60in - Walnut (SP2460PX-01)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 18" X 96" X 29", High Pressure Laminate Top (SP1896PX-07)
- REGENCY Regency Fusion 42 x 24 in. Seminar Training Table- White (MFTT4224WH)
- OFFICESOURCE Training Tables by Training Typical - OST13 (OST13CG)
- Correll Office & School Tables