Shop All Training & Computer Tables
Correll
Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 60 " X 21" to 29"
Mfr # CSA3060-07
Zoro # G7044129
product price: $416.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$416.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 60 "
- Height 21" to 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # CSA3060-07
- Zoro # G7044129
- UPC # 020976376077
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 30" |
Length | 60 " |
Height | 21" to 29" |
Details
Item | Econoline Adjustable Height Computer Desk and Training Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Black Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Adj. Hgt Fixed Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Color | Black Granite |
Material | High Pressure Laminate Top with Backer Sheet |
Type | Computer and Training Table |
Description
Adj Computer/TrainingTable,30x60 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Serene Rod Pocket/Back Tab Curtain Panel (06915-70-096-01)
- R & R TEXTILE Wash Cloth, 12x12 In, Beige, PK12 (X03110)
- INFINITY INSTRUMENTS Botanic Wall Clock (20317AB-4153)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Black (615110190)
- CORRELL Rectangle Computer or Training Desk Height Work Station, 24" X 48" X 29", Gray Granite (WS2448-15)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- CORRELL Correll Folding Seminar Table - 24in x 60in - Walnut (SP2460PX-01)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- REGENCY Regency Kobe 72 x 30 in. Flip-Top Training Nesting Table with Modesty Panel- Ash Grey (MKFTM7230AG)
- DIVERSIFIED SPACES Rectangle Drafting Table, 42" X 44" X 39-3/4", HPL Top, Almond (DT-30A)
- KOBE Rectangle Training Table, 48" X 29", Laminate Top, Cherry (MKTRCT4830CH)
- Correll Training & Computer Tables