Shop All Training & Computer Tables
Correll
Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 60" X 21" to 29"
Mfr # CSA3060-01
Zoro # G7048128
product price: $411.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$411.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 60"
- Height 21" to 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # CSA3060-01
- Zoro # G7048128
- UPC # 020976356604
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 30" |
Length | 60" |
Height | 21" to 29" |
Details
Item | Econoline Adjustable Height Computer Desk and Training Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Walnut |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Adj. Hgt Fixed Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Description
Adj Computer/Training Table,30x60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX SOVEREIGN Bath Towel, 24 x 50 In, White, PK12 (7132343)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Pink, PK 2 (QI003982_PK)
- FLASH FURNITURE Fabric Contemporary Chair, 16-1/2" to 20-1/2", Black (WL-A654MG-BK-GG)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-BT)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- CORRELL Rectangle Computer or Training Desk Height Work Station, 24" X 48" X 29", Gray Granite (WS2448-15)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- CORRELL Correll Folding Seminar Table - 24in x 60in - Walnut (SP2460PX-01)
- KENDALL HOWARD Kendall Howard Classroom Training Table - Adjustable Height - 30in x 36in - African Mahogany (5500-3-004-33)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30.25", Wood Top, Wood Grain (YT-WTFT18X96-TBL-GG)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Mahogany (MKFT7224MH)
- Correll Training & Computer Tables