Shop All Training & Computer Tables
Correll
Rectangle Econoline Adjustable Height Computer Desk and Training Table, 24" X 48" X 21" to 29"
Mfr # CSA2448M-15
Zoro # G7048487
original price:
$292.99
9% off
new price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 48"
- Height 21" to 29"
- Tabletop Material Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # CSA2448M-15
- Zoro # G7048487
- UPC # 020976257376
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 24" |
Length | 48" |
Height | 21" to 29" |
Details
Item | Econoline Adjustable Height Computer Desk and Training Table |
Shape | Rectangle |
Tabletop Material | Melamine Laminate |
Tabletop Color | Gray Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Adj. Hgt Fixed Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Material | Melamine High Density Particle Board Core |
Type | Computer and Training Table |
Color | Gray Granite |
Description
AdjComputer/TrainingTable,24x48x26 In.,Gry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Mesh Back/Fabric Seat Drafting Stool (695262)
- LUXOR Stand Up Desk, Black, 40" (STANDUP-40-B)
- FLASH FURNITURE Pivot Back Black Mesh Chair (LF-134-A-BK-GG)
- FLASH FURNITURE Office Chair, Mesh, Blue (HL-0016-1-BK-BL-GG)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- CORRELL Correll Folding Seminar Table - 24in x 60in - Walnut (SP2460PX-01)
- CORRELL Rectangle Computer or Training Desk Height Work Station, 24" X 48" X 29", Gray Granite (WS2448-15)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- FLASH FURNITURE Adjustable Table, 45.25" X 28.25" X 47.75", Laminate Top, Red (NAN-JN-2433-GG)
- KOBE Rectangle FlipTop Table, 72" X 29", Laminate Top, Maple (MKFTM7230PL)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 29", Plastic Top, White (RB-1896-GG)
- Correll Training & Computer Tables