Shop All Folding & Event Tables
Correll
Rectangle Deluxe Adjustable Height Flip Top Training Table, 24" W, 48" L, Black Granite
Mfr # FT2448-07
Zoro # G7121007
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 48"
- Height 21" to 29" (23" to 31" with Casters)
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # FT2448-07
- Zoro # G7121007
- UPC # 020976252043
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 24" |
Length | 48" |
Height | 21" to 29" (23" to 31" with Casters) |
Details
Item | Deluxe Adjustable Height Flip Top Training Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Black Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Adj. Hgt Fixed Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Color | Black Granite |
Material | High Pressure Laminate (Table Top) |
Type | Flip Top Table |
Description
Deluxe Hi PR Flip TopTable,24x48 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Kid's Plastic Folding Chair, Red (KPFC7RD)
- QUARTET Workstation Privacy Screen, 36w x 48d, Translucent Clear/Silver (WPS1000)
- SAFCO ValueMate Economy Bookcase, 2-Shelf, Black (7170BL)
- IMPRESSIONS Impressions BLANKET-MET FQ PL Full & Queen Cotton Blanket; Metro - Plum (BLANKET_MET FQ PL)
- CORRELL Correll Adjustable Height Plastic Folding Table, 30in x 72in, Gray (RA3072-23)
- CORRELL Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 24" W, 48" L, 22" to 32" H (RA2448-27)
- CORRELL Rectangle Commerical Adjustable Height Folding Utility Table, 30" W, 60" L, 22" to 32" H, Walnut (CFA3060M-01)
- CORRELL CF Melamine Folding Tables 30x72 Medium Oak (CF3072M-06)
- CORRELL CF Melamine Folding Tables 18x48 Gray Granite (CF1848M-15)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 96" L, 29" H, High Pressure Laminate Top, Walnut (CF1896PX-01)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 96" BiFold, Platinum (65473)
- Correll Folding & Event Tables