Shop All Training & Computer Tables
Correll
Rectangle Computer or Training Desk Height Work Station, 30" X 72" X 29", Melamine Laminate Top
Mfr # WS3072M-15
Zoro # G7054139
product price: $320.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$320.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 72"
- Height 29"
- Tabletop Material Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # WS3072M-15
- Zoro # G7054139
- UPC # 020976257307
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 30" |
Length | 72" |
Height | 29" |
Details
Item | Computer or Training Desk Height Work Station |
Shape | Rectangle |
Tabletop Material | Melamine Laminate |
Tabletop Color | Gray Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Fixed leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Material | Melamine High Density Particle Board Core |
Type | Computer/Training Table |
Color | Gray Granite, Black |
Surface Material | Wood |
Description
Computer/TrainingTable,30x72 In.,Gray Grnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HURON HASZ0039 9 in Steel NonSkid Bookends Black 2PK (HASZ00392)
- FLASH FURNITURE 30" High Backless Mint Green Metal Barstool (ET-BT3503-30-MINT-GG)
- ZENNA HOME SHOWER CADDY FRT 26.38 in. H (5890KK)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-5373)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 18" X 96" X 29", High Pressure Laminate Top (SP1896PX-07)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- CORRELL Correll Folding Seminar Table - 24in x 60in - Walnut (SP2460PX-01)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-15)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 72" X 21" to 29" (CSA3072-15)
- LORELL Lorell Training Table Metal Connector, 7.87 X 7.09 X 1.58 (LLR60723)
- Correll Training & Computer Tables