Shop All Training & Computer Tables
Correll
Rectangle Computer or Training Desk Height Work Station, 30" X 72" X 29", Gray Granite
Mfr # WS3072-15
Zoro # G7061470
product price: $446.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$446.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 72"
- Height 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # WS3072-15
- Zoro # G7061470
- UPC # 020976370150
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 30" |
Length | 72" |
Height | 29" |
Details
Item | Computer or Training Desk Height Work Station |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Gray Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Fixed leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Type | Computer and Training Table |
Material | High Pressure Laminate Top with Backer Sheet |
Color | Gray Granite, Black |
Description
BM Computer/TrainingTable,30x72 In.,Gray Gr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 60"W, Tan (G2.L.6072)
- SONNET INDUSTRIES Sonnet Industries T-4652 Atomic Desk Clock with Bright Blue Light and 1.5 in. High numbers (T-4652)
- LORELL Mesh Executive Chair (62000)
- LINEA ITALIA 16-1/2 in W 2 Drawer File Cabinets, Cherry (LITTR752CH)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 72" X 21" to 29" (CSA3072-15)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-15)
- CORRELL Correll Folding Seminar Table - 24in x 60in - Walnut (SP2460PX-01)
- CORRELL Rectangle Computer or Training Desk Height Work Station, 24" X 48" X 29", Gray Granite (WS2448-15)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 18" X 96" X 29", High Pressure Laminate Top (SP1896PX-07)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 18"Wx96"L Granite White Plastic Folding Training Table (PFT23-1896)
- Correll Office & School Tables