Shop All Training & Computer Tables
Correll
Rectangle Computer or Training Desk Height Work Station, 30" X 60" X 29", Melamine Laminate Top
Mfr # WS3060M-15
Zoro # G7142287
product price: $310.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$310.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 60"
- Height 29"
- Tabletop Material Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # WS3060M-15
- Zoro # G7142287
- UPC # 020976257291
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 30" |
Length | 60" |
Height | 29" |
Details
Item | Computer or Training Desk Height Work Station |
Shape | Rectangle |
Tabletop Material | Melamine Laminate |
Tabletop Color | Gray Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Fixed leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Description
Computer Training Table,30x60 In.,Gray Grnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jeff Tift 'Uninvited Guest' Canvas Art, 35x47 (ALI30144-C3547GG)
- BOSS Chair, Metal Base, Overall 44-1/2" H (B580C)
- LORELL Steel Folding Chairs, Vyl Beige Seat, PK4 (LLR62501)
- SAFCO Literature Organizer, 6 Pamphlet (5606CL)
- CORRELL Rectangle Computer or Training Desk Height Work Station, 24" X 48" X 29", Gray Granite (WS2448-15)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- CORRELL Correll Folding Seminar Table - 24in x 60in - Walnut (SP2460PX-01)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- VERSA PRODUCTS Adjustable Table, 36" X Up to 20", Wood Top, Gloss White (VT7643624-01-05)
- REGENCY Regency Kahlo 42 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL4224WHBK)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Black (RB-1872-BK-GG)
- Correll Office & School Tables