Shop All Training & Computer Tables
Correll
Rectangle Computer or Training Desk Height Work Station, 30" X 48" X 29", Gray Granite
Mfr # WS3048-15
Zoro # G7167347
product price: $354.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$354.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 48"
- Height 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # WS3048-15
- Zoro # G7167347
- UPC # 020976348159
- Country of Origin United States
- Category Training & Computer Tables
Dimensions
Width | 30" |
Length | 48" |
Height | 29" |
Details
Item | Computer or Training Desk Height Work Station |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Gray Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Fixed leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Description
BM Computer/Training Table,30x48 In.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Black Wrinkle, Graph Seat (80225BW020)
- HIRSH 15" W 3 Drawer File Cabinet, Putty, Letter (18574)
- MANHATTAN COMFORT TV Stand, Mid Century, 42.52", Brown (212BMC97)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-DKGY-GG)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- CORRELL Rectangle Econoline Adjustable Height Computer Desk and Training Table, 30" X 72" X 21" to 29" (CSA3072-15)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 18" X 96" X 29", High Pressure Laminate Top (SP1896PX-07)
- CORRELL Correll Folding Seminar Table - 24in x 60in - Walnut (SP2460PX-01)
- CORRELL Rectangle Computer or Training Desk Height Work Station, 24" X 48" X 29", Gray Granite (WS2448-15)
- LORELL Rectangle Lorell Rectangular Training Table Modesty Panel, 42 X 3 X 10 (LLR60684)
- Correll Office & School Tables