Shop All Folding & Event Tables
Correll
Rectangle Commerical Folding Utility Table, 36" W, 96" L, 29" H, Melamine Laminate Top, Walnut
Mfr # CF3696M-01
Zoro # G7161388
product price: $207.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$207.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 36"
- Length 96"
- Height 29"
- Tabletop Material Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # CF3696M-01
- Zoro # G7161388
- UPC # 020976301116
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 36" |
Length | 96" |
Height | 29" |
Details
Item | Commerical Folding Utility Table |
Shape | Rectangle |
Tabletop Material | Melamine Laminate |
Tabletop Color | Walnut |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Folding Leg |
Leg Color | Brown |
Assembled/Unassembled | Assembled |
Material | Melamine High Density Particle Board Core |
Type | Folding Table |
Color | Walnut, Brown |
Description
Top Folding Table,36x96 In.,Melamine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG 1628 SLV Magnet Rod (KN40343V1)
- BAXTON STUDIO Monroe Modern Transitional and Rustic Ash Walnut Finished Wood Full Size Headboard (181-11139-Zoro)
- TENNSCO 2-Shelf Bookcase, All Welded Steel 30"x36" Black (BC18-30 BLACK)
- MAYHEW 5/8 in. x 6.5 in. Cold Chisel (10209)
- CORRELL Rectangle Commerical Folding Utility Table, 36" W, 72" L, 29" H, High Pressure Laminate Top, Walnut (CF3672PX-01)
- CORRELL Correll Adjustable Height Plastic Folding Table, 30in x 72in, Gray (RA3072-23)
- CORRELL CF Melamine Folding Tables 60" Round Black Granite (CF60MR-07)
- CORRELL Rectangle Commerical Folding Utility Table, 24" W, 72" L, 29" H, Melamine Laminate Top, Walnut (CF2472M-01)
- CORRELL Rectangle Commerical Folding Utility Table, 24" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF2460M-01)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 48" L, 29" H, Melamine Laminate Top, Walnut (CF1848M-01)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 96", 30" W, 29" H (65137)
- Correll Office & School Tables