Shop All Folding & Event Tables
Correll
Rectangle Commerical Folding Utility Table, 36" W, 96" L, 29" H, High Pressure Laminate Top
Mfr # CF3696PX-06
Zoro # G7145997
product price: $328.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$328.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 36"
- Length 96"
- Height 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # CF3696PX-06
- Zoro # G7145997
- UPC # 020976214065
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 36" |
Length | 96" |
Height | 29" |
Details
Item | Commerical Folding Utility Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Medium Oak |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Folding Leg |
Leg Color | Brown |
Assembled/Unassembled | Assembled |
Color | Medium Oak, Brown |
Type | High Pressure Folding Table |
Material | Laminate High Density Particleboard |
Description
Top Folding Table,36x96 3/4 In.,M Oak
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Stacking Chair Truck Holds, 16-20 Chairs (C1940-01)
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- TRUE Gasket Base (861314)
- FLASH FURNITURE Advantage Fossil Church Chair 18.5" Wide (PCHT185-113)
- CORRELL Correll Adjustable Height Plastic Folding Table, 30in x 72in, Gray (RA3072-23)
- CORRELL Solid High-Pressure Plywood Core Folding Tables (PC2448P-01)
- CORRELL Rectangle Commerical Folding Utility Table, 36" W, 72" L, 29" H, High Pressure Laminate Top, Walnut (CF3672PX-01)
- CORRELL Round Commerical Folding Utility Table, 60" dia. W, 29" H, High Pressure Laminate Top, Walnut (CF60PX-01)
- CORRELL CF Melamine Folding Tables - Table Height24x36 Walnut (CF2436MTH-01)
- CORRELL Rectangle Commerical Folding Utility Table, 24" W, 72" L, 29" H, Melamine Laminate Top, Walnut (CF2472M-01)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30.25" H, Wood Top, Wood Grain (YT-WTFT30X96-TBL-GG)
- Correll Office & School Tables