Shop All Folding & Event Tables
Correll
Rectangle Commerical Folding Utility Table, 36" W, 72" L, 29" H, High Pressure Laminate Top
Mfr # CF3672PX-06
Zoro # G7121348
product price: $288.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$288.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 36"
- Length 72"
- Height 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # CF3672PX-06
- Zoro # G7121348
- UPC # 020976213068
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 36" |
Length | 72" |
Height | 29" |
Details
Item | Commerical Folding Utility Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Medium Oak |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Folding Leg |
Leg Color | Brown |
Assembled/Unassembled | Assembled |
Material | Laminate High Density Particleboard |
Type | High Pressure Folding Table |
Color | Medium Oak, Brown |
Description
Top Folding Table,36x72 3/4 In.,M Oak
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Drafting Chair, Vinyl, 23" to 33" Height, Black (3442BV)
- BAXTON STUDIO Riordan Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11362-Zoro)
- FLASH FURNITURE Recliner, 31" to 64" x 26" to 36", Upholstery Color: Black (BT-70597-1-GG)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Putty (2CLD4)
- CORRELL Solid High-Pressure Plywood Core Folding Tables (PC2448P-01)
- CORRELL CF Melamine Folding Tables 24x72 Gray Granite (CF2472M-15)
- CORRELL Rectangle Commerical Folding Utility Table, 36" W, 96" L, 29" H, Melamine Laminate Top, Walnut (CF3696M-01)
- CORRELL Rectangle Commerical Folding Utility Table, 24" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF2460M-01)
- CORRELL CF Melamine Folding Tables 18x48 Gray Granite (CF1848M-15)
- CORRELL Rectangle Commerical Folding Utility Table, 24" W, 72" L, 29" H, Melamine Laminate Top, Walnut (CF2472M-01)
- ICEBERG Round IndestrucTable® Classic Folding Table, Charcoal - 60" Round, Blow Molded Polyethylene Top (65267)
- Correll Office & School Tables