Shop All Folding & Event Tables
Correll
Rectangle Commerical Folding Utility Table, 24" W, 72" L, 29" H, Melamine Laminate Top, Walnut
Mfr # CF2472M-01
Zoro # G7079016
product price: $163.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$163.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 72"
- Height 29"
- Tabletop Material Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # CF2472M-01
- Zoro # G7079016
- UPC # 020976300515
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 24" |
Length | 72" |
Height | 29" |
Details
Item | Commerical Folding Utility Table |
Shape | Rectangle |
Tabletop Material | Melamine Laminate |
Tabletop Color | Walnut |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Folding Leg |
Leg Color | Brown |
Assembled/Unassembled | Assembled |
Material | Melamine High Density Particle Board Core |
Color | Walnut, Brown |
Type | Folding Table |
Description
Top Folding Table,24x72 In.,Melamine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Masonite Board Gray (6224)
- EKENA MILLWORK 20"W x 36"H x 3/4"D Vintage Farmhouse Cross, Barnwood Decor Collection, Weathered Brown (DECR020X036X0750CRSBR)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-GY)
- CORRELL Correll Adjustable Height Plastic Folding Table, 30in x 72in, Gray (RA3072-23)
- CORRELL CF Melamine Folding Tables - Table Height24x36 Walnut (CF2436MTH-01)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 48" L, 29" H, Melamine Laminate Top, Walnut (CF1848M-01)
- CORRELL Rectangle Commerical Folding Utility Table, 36" W, 96" L, 29" H, Melamine Laminate Top, Walnut (CF3696M-01)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF1860M-01)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 96" L, 29" H, High Pressure Laminate Top, Walnut (CF1896PX-01)
- FLASH FURNITURE Kids Gray 5 Piece Folding Table and Chair Set (JB-9-KID-GY-GG)
- Correll Folding & Event Tables