Shop All Folding & Event Tables
Correll
Rectangle Commerical Folding Utility Table, 24" W, 60" L, 29" H, Melamine Laminate Top, Walnut
Mfr # CF2460M-01
Zoro # G7073459
product price: $153.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$153.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 60"
- Height 29"
- Tabletop Material Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # CF2460M-01
- Zoro # G7073459
- UPC # 020976300416
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 24" |
Length | 60" |
Height | 29" |
Details
Item | Commerical Folding Utility Table |
Shape | Rectangle |
Tabletop Material | Melamine Laminate |
Tabletop Color | Walnut |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Folding Leg |
Leg Color | Brown |
Assembled/Unassembled | Assembled |
Type | Folding Table |
Material | Melamine High Density Particle Board Core |
Color | Walnut, Brown |
Description
Top Folding Table,24x60 In.,Melamine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Pink/Orange Vanilla Passion Fruit & Hawaiian Breeze Scent Air Freshener Candle 3-1/16 in. H X (76946)
- INTELLERUM BY DATUM CPU Locker, Large, Black (CPU2)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs 5108-BE Contemporary Bench - Blue; 18 x 39 x 19 in. (5108-BE)
- BOSS Race Track Conference Table, 43" D, 95" W, 29-1/2" H, Mahogany, Wood (N136-M)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF1860M-01)
- CORRELL CF Melamine Folding Tables - Table Height24x36 Walnut (CF2436MTH-01)
- CORRELL CF TFL Folding Tables 18x72 Black Granite (CF1872TF-07)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 48" L, 29" H, Melamine Laminate Top, Walnut (CF1848M-01)
- CORRELL Rectangle Heavy Duty Commerical Plastic Folding Table, 30" W, 72" L, 29" H, Blow Molded Plastic Top (R3072-27)
- CORRELL Rectangle Commerical Folding Utility Table, 36" W, 96" L, 29" H, Melamine Laminate Top, Walnut (CF3696M-01)
- MITYLITE Plastic Folding Serpentine Table, Gray, 36 x 72 In. (ST3672GRB1)
- Correll Office & School Tables