Shop All Folding & Event Tables
Correll
Rectangle Commerical Folding Utility Table, 18" W, 96" L, 29" H, High Pressure Laminate Top
Mfr # CF1896PX-07
Zoro # G7042220
product price: $243.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$243.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 18"
- Length 96"
- Height 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # CF1896PX-07
- Zoro # G7042220
- UPC # 020976189073
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 18" |
Length | 96" |
Height | 29" |
Details
Item | Commerical Folding Utility Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Black Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Folding Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Color | Black Granite |
Type | High Pressure Folding Table |
Material | Laminate High Density Particleboard |
Description
Top Folding Table,18x96 3/4 In.,Black Grnt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Inside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1463990)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Brushed Aluminum (01110171BA1)
- SANTA Snow Blower White 16 OZ Spray Decorative Snow (499-0523S)
- ZOELLER Zoeller 30-0041 PVC Quiet Check Solvent Weld Check Valve with 1.5 in. Clear Body Union (30-0041)
- CORRELL Rectangle Commerical Folding Utility Table, 36" W, 72" L, 29" H, High Pressure Laminate Top, Walnut (CF3672PX-01)
- CORRELL CF Melamine Folding Tables 60" Round Black Granite (CF60MR-07)
- CORRELL Rectangle Commerical Folding Utility Table, 24" W, 72" L, 29" H, Melamine Laminate Top, Walnut (CF2472M-01)
- CORRELL Correll Adjustable Height Plastic Folding Table, 30in x 72in, Gray (RA3072-23)
- CORRELL Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 30" W, 72" L, 22" to 32" H (RA3072-27)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 48" L, 29" H, Melamine Laminate Top, Walnut (CF1848M-01)
- LUXOR Rectangle FlipTop Table, 71" W, 30" to 45-1/4" H, Gray (STAND-NESTC-72)
- Correll Folding & Event Tables