Shop All Folding & Event Tables
Correll
Rectangle Commerical Adjustable Height Folding Utility Table, 30" W, 72" L, 22" to 32" H, Walnut
Mfr # CFA3072M-01
Zoro # G7034566
product price: $207.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$207.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 72"
- Height 22" to 32"
- Tabletop Material Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # CFA3072M-01
- Zoro # G7034566
- UPC # 020976310217
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 30" |
Length | 72" |
Height | 22" to 32" |
Details
Item | Commerical Adjustable Height Folding Utility Table |
Shape | Rectangle |
Tabletop Material | Melamine Laminate |
Tabletop Color | Walnut |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Adj. Hgt Folding Leg |
Leg Color | Brown |
Assembled/Unassembled | Assembled |
Material | Melamine High Density Particle Board Core |
Color | Walnut, Brown |
Type | Adjustable Height Top Folding Table |
Description
Adj Hgt Folding Table,30x72 In.,Melamine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49522)
- FLASH FURNITURE 14 Inch Full Metal Platform Bed Frame/Steel Slats (MP-XU-BD10001-F-BK-GG)
- VERSA PRODUCTS Adjustable Table, 48" X Up to 20", Wood Top, Black (VT7644824-00-01)
- KFI Chair, w/Arms, 500lb. Capacity (HTB1041SB-3301)
- CORRELL CF TFL Folding Tables 18x72 Black Granite (CF1872TF-07)
- CORRELL Solid High-Pressure Plywood Core Folding Tables (PC2448P-01)
- CORRELL CF TFL Folding Tables 48" Round Black Granite (CF48TF-07)
- CORRELL Rectangle Heavy Duty Commerical Plastic Folding Table, 24" W, 48" L, 29" H, Blow Molded Plastic Top (R2448-28)
- CORRELL CF Melamine Folding Tables 60" Round Black Granite (CF60MR-07)
- CORRELL Rectangle Heavy Duty Commerical Plastic Folding Table, 30" W, 72" L, 29" H, Blow Molded Plastic Top (R3072-27)
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 30" H, Laminate Top, Wood Grain (YT-2448-MEL-WAL-GG)
- Correll Folding & Event Tables