Shop All Folding & Event Tables
Correll
Rectangle Commerical Adjustable Height Folding Utility Table, 30" W, 60" L, 22" to 32" H, Walnut
Mfr # CFA3060M-01
Zoro # G7142558
product price: $196.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$196.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 60"
- Height 22" to 32"
- Tabletop Material Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # CFA3060M-01
- Zoro # G7142558
- UPC # 020976310118
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 30" |
Length | 60" |
Height | 22" to 32" |
Details
Item | Commerical Adjustable Height Folding Utility Table |
Shape | Rectangle |
Tabletop Material | Melamine Laminate |
Tabletop Color | Walnut |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Adj. Hgt Folding Leg |
Leg Color | Brown |
Assembled/Unassembled | Assembled |
Material | Melamine High Density Particle Board Core |
Type | Adjustable Height Top Folding Table |
Color | Walnut, Brown |
Surface Material | Laminate |
Description
AdjustableHeight TopFolding Table,30x60 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Soft Seating Flexible Moon for Classrooms and Common Spaces - 18" Seat Height (Green) (ZB-FT-045C-18-GREEN-GG)
- BOSS Black Guest Chair, 18 1/2" W 18" L 32 1/2" H, No Arms, Vinyl Seat (B1400-BK-2)
- NATURE SPRING Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 16.5 Inches (690054AEN)
- FLASH FURNITURE Square 24 X 24 X 23.75, Plastic, Steel Top, Brown (YU-YCX-002-2-SQR-TBL-NAT-GG)
- CORRELL CF TFL Folding Tables 48" Round Black Granite (CF48TF-07)
- CORRELL CF TFL Folding Tables 18x72 Black Granite (CF1872TF-07)
- CORRELL Rectangle Commerical Folding Utility Table, 36" W, 96" L, 29" H, Melamine Laminate Top, Walnut (CF3696M-01)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 96" L, 29" H, High Pressure Laminate Top, Walnut (CF1896PX-01)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF1860M-01)
- CORRELL Correll Adjustable Height Plastic Folding Table, 30in x 72in, Gray (RA3072-23)
- CORRELL Round Commerical Folding Utility Table, 60" dia. W, 29" H, High Pressure Laminate Top, Walnut (CF60PX-01)
- Correll Office & School Tables