Shop All Folding & Event Tables
Correll
Rectangle Commerical Adjustable Height Folding Utility Table, 24" W, 48" L, 22" to 32" H, Walnut
Mfr # CFA2448M-01
Zoro # G7129976
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 48"
- Height 22" to 32"
- Tabletop Material Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # CFA2448M-01
- Zoro # G7129976
- UPC # 020976310613
- Country of Origin United States
- Category Folding & Event Tables
Dimensions
Width | 24" |
Length | 48" |
Height | 22" to 32" |
Details
Item | Commerical Adjustable Height Folding Utility Table |
Shape | Rectangle |
Tabletop Material | Melamine Laminate |
Tabletop Color | Walnut |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Adj. Hgt Folding Leg |
Leg Color | Brown |
Assembled/Unassembled | Assembled |
Material | Melamine High Density Particle Board Core |
Color | Walnut, Brown |
Type | Adjustable Height Top Folding Table |
Description
AdjustableHeight TopFolding Table,24x48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17634)
- SHEPHERD HARDWARE CHAIR GLIDE FELT 4PC (9938)
- BRADLEY Shower Curtain, Nylon Vinyl, White, 48" W, 72" L (9537-487200)
- CON-TACT BRAND Con-Tact® Clear Vinyl Covering, Multipurpose, 54" x 9 Ft. (54C3P20808P)
- CORRELL Rectangle Commerical Folding Utility Table, 24" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF2460M-01)
- CORRELL Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 24" W, 48" L, 22" to 32" H (RA2448-27)
- CORRELL CF Melamine Folding Tables - Table Height24x36 Walnut (CF2436MTH-01)
- CORRELL Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 30" W, 72" L, 22" to 32" H (RA3072-27)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 96" L, 29" H, High Pressure Laminate Top, Walnut (CF1896PX-01)
- CORRELL Correll Adjustable Height Plastic Folding Table, 30in x 72in, Gray (RA3072-23)
- ICEBERG Square Folding Table, 34 in W, 34 in L, 30 in H, Charcoal (65257)
- Correll Folding & Event Tables