Shop All Breakroom & Cafeteria Tables
Correll
Rectangle Café Bistro and Breakroom Pedestal Table, 30" W, 60" L, 29" H, High Pressure Laminate Top
Mfr # BTT3060-07
Zoro # G7141051
product price: $354.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$354.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 60"
- Height 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # BTT3060-07
- Zoro # G7141051
- UPC # 020976630070
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 30" |
Length | 60" |
Height | 29" |
Details
Item | Café Bistro and Breakroom Pedestal Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Black Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Café |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Type | Cafe and Breakroom Table |
Color | Black Granite |
Material | High Pressure Laminate, Particleboard Core with Backer Sheet |
Description
Cafe and BreakroomTable,30x60,Blk Grnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Coccyx Cushion, 16"L x 18"W Foam Black (513-7956-0200)
- LOCK-UP Lock-Up Mattress Encasement, Full (83FULENC)
- NATIONAL HOLIDAYS Tree Preservative (HT-100-12)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- CORRELL Café tables (HPL) (BXT30R-36)
- CORRELL Café tables (HPL) (BCT3048-38)
- CORRELL Round Café Bistro and Breakroom Pedestal Table, 29" H, High Pressure Laminate Top, Black Granite (BXT48R-07)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-T2222-GG)
- CAIN Square Tables > Breakroom Tables > Cain Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TB3636GY)
- REGENCY Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB48RNDAG)
- FLASH FURNITURE Square 27.75" W, 27.75" L, 29" H, Metal Top, Gold (CH-31330-29-BQ-GG)
- Correll Breakroom & Cafeteria Tables