Shop All Breakroom & Cafeteria Tables
Correll
Rectangle Café Bistro and Breakroom Pedestal Table, 30" W, 42" L, 29" H, High Pressure Laminate Top
Mfr # BCT3042-15
Zoro # G7119729
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30"
- Length 42"
- Height 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # BCT3042-15
- Zoro # G7119729
- UPC # 020976301420
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 30" |
Length | 42" |
Height | 29" |
Details
Item | Café Bistro and Breakroom Pedestal Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Gray Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Café |
Leg Color | Black |
Assembled/Unassembled | Unassembled |
Type | Cafe and Breakroom Table |
Color | Gray Granite, Black |
Material | High Pressure Laminate, Particleboard Core with Backer Sheet |
Description
Cafe and Breakroom Table,30x42 In.,Gray G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Vinyl Arm Pad, Full Length, Black, PR (66054BK-A3)
- GREAT PAPERS Certificate Cover, Black/Gold, 12 in H, PK5 (038951)
- BOSS The Web Chair (B580)
- CORTECH Shower Curtain System, Plastic, Blue, 80" W, 78" L (CCUR8078)
- CORRELL Round Café Bistro and Breakroom Pedestal Table, 29" H, High Pressure Laminate Top, Black Granite (BXT48R-07)
- CORRELL Café tables (HPL) (BCT3048-38)
- CORRELL Café tables (HPL) (BXT30R-36)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 48 W, 48 L, 29 H, Mahogany (TKB4848MH44GY)
- KEE Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, 30 W, 30 L, 29 H, Mahogany (TB3030MHBPBK47BE)
- FLASH FURNITURE Round Mahogany Laminate Table w/Rnd Base, 24", 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-RD-24-MAHTB-TR18-GG)
- Correll Breakroom & Cafeteria Tables