Shop All Activity & Classroom Tables
Correll
Rectangle Adjustable Height Activity Kids School Table, 30" X 60" X 19" to 29", Fusion Maple
Mfr # A3060-REC-16
Zoro # G7082489
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$272.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 19" to 29"
- Tabletop Material High Pressure Laminate
- Tabletop Color Fusion Maple
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Correll
- MFR # A3060-REC-16
- Zoro # G7082489
- UPC # 020976601667
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 30" |
Length | 60" |
Height | 19" to 29" |
Details
Item | Adjustable Height Activity Kids School Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Fusion Maple |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Activity |
Leg Color | Black & Chrome |
Assembled/Unassembled | Unassembled |
Material | High Pressure Laminate (Table Top) |
Type | Activity Table |
Color | Fusion Maple, Black |
Description
High Pressure LaminateTable,30x60 In.,Maple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 13-3/4" Analog Quartz Wall Clock, Black (2CHZ4)
- ADLMIRED BY NATURE Admired by Nature ABN5P022-NTRL-R Artificial Frosted Ruscus Plant with Ceramic Pot - Green (ABN5P022-NTRL-R)
- BAXTON STUDIO Nadeen Light Pink Velvet Upholstered King Size Headboard (156-9342)
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Bamboo (KG-RTBBOO)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" X 72" X 19" to 29" (AR4872-KID-29)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A3060-TRAP-RED-T-P-GG)
- Correll Activity & Classroom Tables