Shop All Activity & Classroom Tables
Correll
Rectangle Adjustable Height Activity Kids School Table, 30" X 48" X 19" to 29", Red
Mfr # A3048-REC-35
Zoro # G7049817
product price: $233.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 19" to 29"
- Tabletop Material High Pressure Laminate
- Tabletop Color Red
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # A3048-REC-35
- Zoro # G7049817
- UPC # 020976830357
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 30" |
Length | 48" |
Height | 19" to 29" |
Details
Item | Adjustable Height Activity Kids School Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Red |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Activity |
Leg Color | Black & Chrome |
Assembled/Unassembled | Unassembled |
Material | High Pressure Laminate (Table Top) |
Color | Red, Black |
Type | Activity Table |
Description
High Pressure Laminate Table,30x48 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Xpression Pro Gaming Chair with Buffalo Bills Secondary Logo (XZXPPRO032-PSNFL20016A)
- R & R TEXTILE Bath Towel, 24x48 In., White, PK12 (62410)
- BAXTON STUDIO Gideon ModernGrey Fabric Upholstered and Walnut Brown Finished Wood Dining Chair Set(2PC) PR (195-2PC-12145-ZORO)
- ZIPPO Barber Street Clean Shave Odor Masking Candle (70035)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" X 72" X 19" to 29" (AR4872-KID-29)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 30" X 60" X 19" to 29", Fusion Maple (A3060-REC-16)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 25.25", Laminate Top, Wood Grain (XU-A3060-REC-OAK-H-P-GG)
- Correll Office & School Tables