Shop All Activity & Classroom Tables
Correll
Rectangle Adjustable Height Activity Kids School Table, 24" W X 60" L X 19" to 29" H, Blue
Mfr # A2460-REC-37
Zoro # G7139575
original price:
$277.99
8% off
new price: $253.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$253.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 19" to 29"
- Tabletop Material High Pressure Laminate
- Tabletop Color Blue
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # A2460-REC-37
- Zoro # G7139575
- UPC # 020976826374
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 24" |
Length | 60" |
Height | 19" to 29" |
Details
Item | Adjustable Height Activity Kids School Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Blue |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Activity |
Leg Color | Black & Chrome |
Assembled/Unassembled | Unassembled |
Color | Blue, Black |
Type | Activity Table |
Material | High Pressure Laminate (Table Top) |
Description
High Pressure LaminateTable,24x60 In.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILT-RITE MASTEX HEALTH Bed Wedge - Medium (FW101)
- SCOTSMAN Kit Tempurature Control Bin (11-0616-21)
- BAXTON STUDIO Andrea Mid-Century Modern Dark Grey Upholstered Wooden Armchair, PK2 (137-7365)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral (QI003482C)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" W X 48" L X 19" to 29" H, Fusion Maple (A2448-REC-16)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" W X 72" L X Green (AR4872-KID-29)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 30" W X 60" L X 19" to 29" H, Fusion Maple (A3060-REC-16)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" W X 42" L X 19" to 29" H, Gray Granite (A42-RND-15)
- FLASH FURNITURE Trapezoid Activity Table, 29 W X 57 L X 30.125 H, Chrome, Laminate, Particleboard, Steel, Yellow (XU-A3060-TRAP-YEL-T-A-GG)
- Correll Activity & Classroom Tables