Shop All Activity & Classroom Tables
Correll
Rectangle Adjustable Height Activity Kids School Table, 24" W X 48" L X 19" to 29" H, Fusion Maple
Mfr # A2448-REC-16
Zoro # G7145279
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 19" to 29"
- Tabletop Material High Pressure Laminate
- Tabletop Color Fusion Maple
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # A2448-REC-16
- Zoro # G7145279
- UPC # 020976601605
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 24" |
Length | 48" |
Height | 19" to 29" |
Details
Item | Adjustable Height Activity Kids School Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Fusion Maple |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Activity |
Leg Color | Black & Chrome |
Assembled/Unassembled | Unassembled |
Material | High Pressure Laminate (Table Top) |
Type | Activity Table |
Color | Fusion Maple, Black |
Description
High PressureActivity Table,24x48 In.,Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Desk Chair, Fabric, 18-1/2" to 22" Height, Adjustable Arms, Black (8511-231)
- DESIGNS OF DISTINCTION 9" Round Tapered Leg - Ash (01243009AS6)
- TRUE Cutting Board, Poly, 60" x 11-3/4" x 3/4" (812012)
- BESTAR 28.40" W Lateral File, Dark Chocolate, Dark Chocolate (65635-2179)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 30" W X 60" L X 19" to 29" H, Fusion Maple (A3060-REC-16)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" W X 72" L X Green (AR4872-KID-29)
- CORRELL Rectangle Library Table, 29" H, Walnut (LR3672-01)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- FLASH FURNITURE Rectangle Activity Table, 30 W X 48 L X 30.125 H, Chrome, Laminate, Particleboard, Steel, Grey (XU-A3048-REC-GY-T-A-GG)
- Correll Activity & Classroom Tables