Shop All Activity & Classroom Tables
Correll
Rectangle Adjustable Height Activity Kids School Plastic Blow Molded Table, 30" X 60" X 19" to 29"
Mfr # AR3060-REC-23
Zoro # G7077668
product price: $274.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$274.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 19" to 29"
- Tabletop Material Blow Molded Plastic
- Tabletop Color Gray Granite
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # AR3060-REC-23
- Zoro # G7077668
- UPC # 020976063236
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 30" |
Length | 60" |
Height | 19" to 29" |
Details
Item | Adjustable Height Activity Kids School Plastic Blow Molded Table |
Shape | Rectangle |
Tabletop Material | Blow Molded Plastic |
Tabletop Color | Gray Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Activity |
Leg Color | Black & Chrome |
Assembled/Unassembled | Unassembled |
Type | Activity Table |
Material | Heavy Duty Plastic |
Color | Gray Granite, Black |
Description
Activity Blow-Molded Table,30x60 In.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Bookcase, Metl, 29x34.5, Bk (S30ABCP)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Hickory (6199H)
- KASON Curtain Strip, 84" L, 0.08" Thick (401SA8080084)
- HON Nucleus Series Recharge Task Chair, Supports Up to 300 lb, 16.63 to 21.13 Seat Height, Black (HONNR12SAMC10BT)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" X 72" X 19" to 29" (AR4872-KID-29)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 30" X 60" X 19" to 29", Fusion Maple (A3060-REC-16)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 25.125", Laminate Top, Yellow (XU-A3060-REC-YEL-T-P-GG)
- Correll Office & School Tables