Shop All Folding & Event Tables
Correll
Panel Leg Adj Seminar Tables (HPL)
Mfr # SPA2472PX-16
Zoro # G604289501
product price: $466.99
/ea
Free Shipping & Returns
$466.99
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
- Brand Correll
- MFR # SPA2472PX-16
- Zoro # G604289501
- UPC # 20976742643
- Country of Origin United States
- Category Folding & Event Tables
Description
Correll Panel Leg Folding Classroom Training and Seminar Tables. Easily adjusts in height from 22" to 30" in 1" increments. 24"x72" Fusion Maple high pressure laminate surface, resists scratches and stains and has a hard, flat writing surface. Heavy Duty 3/4" thick high density particle board core with backer sheet that helps prevent warping from moisture entering from the underside of the table. Steel offset legs. Unique Knife lock folding legs makes the underneath completely open for maximum leg room and comfort. Stays open securely with automatic lock open legs. Black T-Mold edging protects the table and your walls. Nylon guides on legs helps protect floors and carpets. Classy Panel Leg design. Heavy Duty construction Ideal in public and commercial spaces including schools and places of worship. YOU CAN COUNT ON CORRELL: Correll was established in 1969 and has been in business for over 50 years. With our outstanding Standing Customer Service, innovative new product lines, and the largest selection of Folding Tables available from any manufacturer, now, more than ever, you can count on Correll.
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (CM14113)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / White Metal (I 7951P)
- WEATHERTECH Christmas Tree Mat, IDMCTM1 (IDMCTM1)
- BESTAR Edge 60W Full Murphy Bed, White (70183-17)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF1860M-01)
- CORRELL Rectangle Heavy Duty Commerical Plastic Folding Table, 30" W, 72" L, 29" H, Blow Molded Plastic Top (R3072-27)
- CORRELL Round Commerical Folding Utility Table, 60" dia. W, 29" H, High Pressure Laminate Top, Walnut (CF60PX-01)
- CORRELL Solid High-Pressure Plywood Core Folding Tables (PC2448P-01)
- CORRELL Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 24" W, 48" L, 22" to 32" H (RA2448-27)
- CORRELL CF Melamine Folding Tables 60" Round Black Granite (CF60MR-07)
- ICEBERG Rectangle Folding Table, 96" W, 30" L, 29" H, Gray Top, Melamine (55237)
- Correll Office & School Tables