Shop All Activity & Classroom Tables
Correll
Kidney Adjustable Height Activity Kids School Table, 48" X 72" X 19" to 29", Gray Granite
Mfr # A4872-KID-15
Zoro # G7050298
product price: $448.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$448.99
Free 30-Day Returns
Key Features
- Shape Kidney
- Width 48"
- Length 72"
- Height 19" to 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # A4872-KID-15
- Zoro # G7050298
- UPC # 020976874153
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 48" |
Length | 72" |
Height | 19" to 29" |
Details
Item | Adjustable Height Activity Kids School Table |
Shape | Kidney |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Gray Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Activity |
Leg Color | Black & Chrome |
Assembled/Unassembled | Unassembled |
Color | Gray Granite, Black |
Material | High Pressure Laminate (Table Top) |
Type | Activity Table |
Description
High Pressure Kidney Table,48x72 In.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.26" Diam x 2.165" H - Polished Brass (01SLPR105PB1)
- JESSUP FLEX TRACK Mat, White, 16"x34", PK6 (4100-16X34-RW)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8 in x 3-5/8 in Unfinished Hardwood Round Bun Foot, 4 Pack (3P5.11.00024)
- SOUTHBEND Ignition Control Module (1175723)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- CORRELL High Pressure Top Activity Tables (A48-RND-36)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-BLUE-GG)
- Correll Activity & Classroom Tables