Shop All Activity & Classroom Tables
Correll
Kidney Adjustable Height Activity Kids School Table, 48" W X 72" L X 19" to 29" H, Medium Oak
Mfr # A4872-KID-06
Zoro # G7074825
product price: $448.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$448.99
Free 30-Day Returns
Key Features
- Shape Kidney
- Width 48"
- Length 72"
- Height 19" to 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # A4872-KID-06
- Zoro # G7074825
- UPC # 020976874061
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 48" |
Length | 72" |
Height | 19" to 29" |
Details
Item | Adjustable Height Activity Kids School Table |
Shape | Kidney |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Medium Oak |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Activity |
Leg Color | Black & Chrome |
Assembled/Unassembled | Unassembled |
Material | High Pressure Laminate (Table Top) |
Color | Medium Oak, Black |
Type | Activity Table |
Description
High Pressure Kidney Table,48x72 In.,M Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Yara ModernWalnut Brown Finished Wood King Size 4-Drawer Platform Storage Bed Frame (196-11509-ZORO)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Cherry (AMIA0260)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 3-Door Shoe Cabinet (189-11574-ZORO)
- QT DOG QT Dog 3073 3 Qt Adjustable Barstool Diner (3073)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" W X 72" L X Green (AR4872-KID-29)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" W X 42" L X 19" to 29" H, Gray Granite (A42-RND-15)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 30" W X 60" L X 19" to 29" H, Fusion Maple (A3060-REC-16)
- CORRELL Rectangle Library Table, 29" H, Walnut (LR3672-01)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- FLASH FURNITURE Crescent 25.125 W X 35.5 L X 23.5 H, Plastic, Steel, Brown (YU-YCY-093-CIR-TBL-NAT-GG)
- Correll Activity & Classroom Tables