Shop All Desks
Correll
HPL Collaborative Desk - Casters - Trap
Mfr # AD2333-TRP-55-09-09-CK
Zoro # G804288557
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Correll Adjustable Height Collaborative Desk. Montana Granite 23"x33" Trapezoid shaped top. HPL Laminate resists scratch's, paint, markers, crayons, and food and juice stains far better than melamine. Black adjustable height legs can be set from 25” to 35” in 1” increments and includes Hex Wrench for fast height adjustments. 4 locking castors for easy mobility. Backer sheet on underside of table helps in preventing moisture from entering the table and causing warping. Correll helps you create a modern creative transformable workspace. Strong steel frame and Black T-Mold edging to protect the table as well as your walls. Heavy Duty yet portable for easy storage. Ideal for demanding environments. YOU CAN COUNT ON CORRELL: Correll was established in 1969 and has been in business for over 50 years. With our out Standing Customer Service, innovative new product lines, and the largest selection of Folding Tables available from any manufacturer, now, more than ever, you can count on Correll.
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hercules Series Plastic Folding Chair Beige - 10 Pack 650LB Weight Capacity Comfortable Event Chair - Lightweight Folding Chair (10-LE-L-3-BEIGE-GG)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - Standard Size (780244DPU)
- HOLLAND BAR STOOL CO 25" 4" Auburn Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B125Auburn)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool, Material: metal (ET-3534-30-DB-GG)
- CORRELL Workstation Desk, 36" D, 24" W, 34" to 42" H, Black Granite, High Pressure Laminate, Particleboard (CST2436-07)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (HP3262.C.L)
- REGENCY Regency Legacy 71 x 59 in. L Desk with Single Pedestal Drawer Unit- Ash Grey (LLDSP7124AG)
- HASTINGS HOME Laptop Buddy Portable Lap Desk, Cushioned Bottom, Foam Beads, Pen Tray and Cup Holder for Computers (666271LTP)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Leaning, Storage Drawers, 61"H, Work, Laminate, Brown (I 7043)
- BESTAR L Shaped Desk, 59.3" D, 71.1" W, 56.8" H, Bark Gray, Melamine (160851-47)
- LINEA ITALIA Curved Reception Desk with Counter, 72”W x 32”D x 46”H, Gray/N. Walnut (ZUI290)
- Correll Desks