Shop All Activity & Classroom Tables
Correll
Horseshoe Adjustable Height Activity Kids School Table, 60" X 66" X 19" to 29", Gray Granite
Mfr # AM6066-HOR-15
Zoro # G7035080
product price: $580.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$580.99
Free 30-Day Returns
Key Features
- Shape Horseshoe
- Width 60"
- Length 66"
- Height 19" to 29"
- Tabletop Material Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # AM6066-HOR-15
- Zoro # G7035080
- UPC # 020976393920
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 60" |
Length | 66" |
Height | 19" to 29" |
Details
Item | Adjustable Height Activity Kids School Table |
Shape | Horseshoe |
Tabletop Material | Melamine Laminate |
Tabletop Color | Gray Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Activity |
Leg Color | Black & Chrome |
Assembled/Unassembled | Unassembled |
Material | Melamine High Density Particle Board Core |
Color | Gray Granite, Black |
Type | Activity Table |
Description
Horseshoe Activity Table,60x66 In.,Gray Ml
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Microfiber Sheet Set - Twin, White (904426OPP)
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 100 Screws (ERRS1032-100)
- INFINITY INSTRUMENTS Red Tabletop Alarm Clock (15684RD-4360)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 24x32 (ALI35624-C2432GG)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" X 72" X 19" to 29" (AR4872-KID-29)
- CORRELL High Pressure Top Activity Tables (A48-RND-36)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.37, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A3060-TRAP-RED-T-P-CAS-GG)
- Correll Activity & Classroom Tables