Shop All Activity & Classroom Tables
Correll
Horseshoe Adjustable Height Activity Kids School Table, 60" X 66" X 19" to 29", Blue
Mfr # A6066-HOR-37
Zoro # G7080398
product price: $538.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$538.99
Free 30-Day Returns
Key Features
- Shape Horseshoe
- Width 60"
- Length 66"
- Height 19" to 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # A6066-HOR-37
- Zoro # G7080398
- UPC # 020976866370
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 60" |
Length | 66" |
Height | 19" to 29" |
Details
Item | Adjustable Height Activity Kids School Table |
Shape | Horseshoe |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Blue |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Activity |
Leg Color | Black & Chrome |
Assembled/Unassembled | Unassembled |
Material | High Pressure Laminate (Table Top) |
Type | Activity Table |
Color | Blue, Black |
Description
Horseshoe Activity Table,60x66 In.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ethan Harper 'Boat on the Horizon II' Canvas Art, 12x19 (WAG14827-C1219GG)
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Cherry (LBC361272-CHY)
- BIGGIES SCENES Window Well Scenes-Golf, 100 in wide x 60 in high (BG-WW-GLF-100)
- OFFICESOURCE OS Laminate Lateral Files 3 Drawer Lateral File Cabinet (PL183CH)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- CORRELL High Pressure Top Activity Tables (A48-RND-36)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- FLASH FURNITURE Square 24 X 24 X 23.75, Plastic, Steel Top, Brown (YU-YCX-002-2-SQR-TBL-NAT-GG)
- Correll Office & School Tables