Shop All Activity & Classroom Tables
Correll
Horseshoe Adjustable Height Activity Kids School Table, 60" W X 66" L X 19" to 29" H, Red
Mfr # A6066-HOR-35
Zoro # G7081481
product price: $538.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$538.99
Free 30-Day Returns
Key Features
- Shape Horseshoe
- Width 60"
- Length 66"
- Height 19" to 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # A6066-HOR-35
- Zoro # G7081481
- UPC # 020976866356
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 60" |
Length | 66" |
Height | 19" to 29" |
Details
Item | Adjustable Height Activity Kids School Table |
Shape | Horseshoe |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Red |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Activity |
Leg Color | Black & Chrome |
Assembled/Unassembled | Unassembled |
Material | High Pressure Laminate (Table Top) |
Color | Red, Black |
Type | Activity Table |
Description
Horseshoe Activity Table,60x66 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE Pad Furn 3/8In Clr 16/Pk (9964)
- LIGHT STAKE Ulta-Lit Tree Clear Christmas Light Accessory (LS06-25A)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 11 3/4 in (300 mm), Matte Black (205300900)
- TRADEMARK FINE ART Natalia Simongulashvili 'Ecstasy' Canvas Art, 35x35 (1X01330-C3535GG)
- CORRELL Rectangle Library Table, 29" H, Walnut (LR3672-01)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 30" W X 60" L X 19" to 29" H, Fusion Maple (A3060-REC-16)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" W X 42" L X 19" to 29" H, Gray Granite (A42-RND-15)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" W X 48" L X 19" to 29" H, Fusion Maple (A2448-REC-16)
- FLASH FURNITURE Rectangle Activity Table, 30" W X 48" L X 25.125" H, Laminate, Yellow (XU-A3048-REC-YEL-T-P-GG)
- Correll Activity & Classroom Tables