Shop All Activity & Classroom Tables
Correll
High Pressure Top Activity Tables
Mfr # A3048-REC-36
Zoro # G204289468
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Correll
- MFR # A3048-REC-36
- Zoro # G204289468
- UPC # 20976830364
- Country of Origin United States
- Category Activity & Classroom Tables
Description
Correll Height Adjustable Activity Table. Table Size is 30"x48" Rectangle. Height adjustable from 19" to 29" in 1" increments (perfect for kindergarten to adult) Speedwrench included for fast and secure height adjustments. White High Pressure Laminate resists scratch's, paint, markers, crayons, and food and juice stains far better than melamine. 1-1/8" High Density particle board core provides strength. Heavy Duty legs include oversize hairpin brace and shouldered set screws for maximum safety. Shoulder on leg set screw provides an extra measure of security even if the legs are not properly tightened. Leg mounting brackets are pre attached with 7 screws plus 3 additional screws in the leg plate. Black T-Mold edging and black and chrome legs. Tables are custom built to order. YOU CAN COUNT ON CORRELL: Correll was established in 1969 and has been in business for over 50 years. With our outstanding Standing Customer Service, innovative new product lines, and the largest selection of Folding Tables available from any manufacturer, now, more than ever, you can count on Correll.
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIXTREES Sixtrees WD237114 11 x 14 in. Berkley Wall Hanging Frame; Black (WD237114)
- ZORO SELECT Leather Task Chair, 24-, No Arm, Black (452R29)
- OFFICESOURCE Arc Collection Executive High Back with Fixed Arms and High Crown Chrome Frame (514VBK)
- FLASH FURNITURE Advantage Charcoal Gray Discount Church Chair, 21" Wide (EPCHT-111)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- CORRELL High Pressure Top Activity Tables (A48-RND-36)
- CORRELL Library Tables (TFL) (LR3072TF-15)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 25.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3072-REC-YEL-T-P-GG)
- Correll Activity & Classroom Tables