Shop All Activity & Classroom Tables
Correll
Flower Adjustable Height Activity Kids School Table, 60" X 60" X 19" to 29", Red
Mfr # A60-FLR-35
Zoro # G7086838
product price: $459.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$459.99
Free 30-Day Returns
Key Features
- Shape Flower
- Width 60"
- Length 60"
- Height 19" to 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # A60-FLR-35
- Zoro # G7086838
- UPC # 020976850355
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Width | 60" |
Length | 60" |
Height | 19" to 29" |
Details
Item | Adjustable Height Activity Kids School Table |
Shape | Flower |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Red |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Activity |
Leg Color | Black & Chrome |
Assembled/Unassembled | Unassembled |
Type | Activity Table |
Material | High Pressure Laminate (Table Top) |
Color | Red, Black |
Description
HighPressure Flower Table,60 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAHD Wall Cabinet, UltraHD, w/Open Shelf, Gr (UHD20230B)
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Black (410-08)
- LOCK-UP Lock-Up Mattress Encasement, Twin (83TWENC)
- FLASH FURNITURE Beige LeatherSoft Swivel Recliner & Curved Ottoman (BT-7821-BGE-GG)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" X 72" X 19" to 29" (AR4872-KID-29)
- CORRELL Library Tables (TFL) (LR3672TF-01)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- Correll Activity & Classroom Tables