Correll

Deluxe Flip Top Tables (TFL)


product price: $392.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Correll Adjustable Height Deluxe Flip Top Table. Rectangular shaped Walnut 24" x 48", 1/4” thick top is sealed on both sides preventing moisture from entering the table and causing warping. Thermal Fused Laminate (TFL) is a resin infused laminate not glued on like high pressure laminate, it is fused to the board using a heat treatment process. Height adjustable from 23" to 31" in 1" increments, Allows the table to be set at 9 different heights including Keyboard Height and Desk Height. Black steel frame and T-Mold edging. Tops fold to less than 4" for compact storage. 2 regular and 2 locking casters. Includes BOTH easy to use large knobs for fast height adjustments and set screws and wrench for maximum tamper resistance. Ideal for demanding environments such as homes, public and commercial spaces including food service, offices, schools and places of worship5 Year Limited warranty against defects in materials and workmanship. YOU CAN COUNT ON CORRELL: Correll was established in 1969 and has been in business for over 50 years. With our out Standing Customer Service, innovative new product lines, and the largest selection of Folding Tables available from any manufacturer, now, more than ever, you can count on Correll.

Restrictions

  • WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.