Shop All Bar & Counter Height Tables
Correll
Deluxe Adjustable Height Flip Top Training Table, 24" W, 72" L, Melamine Laminate Top, Walnut
Mfr # FT2472M-01
Zoro # G7051031
product price: $327.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$327.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Height 21" to 29" (23" to 31" with Casters)
- Tabletop Material Melamine Laminate
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # FT2472M-01
- Zoro # G7051031
- UPC # 020976252487
- Country of Origin United States
- Category Bar & Counter Height Tables
Dimensions
Width | 24" |
Length | 72" |
Height | 21" to 29" (23" to 31" with Casters) |
Details
Item | Deluxe Adjustable Height Flip Top Training Table |
Shape | Rectangle |
Tabletop Material | Melamine Laminate |
Tabletop Color | Walnut |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Adj. Hgt Fixed Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Material | Melamine |
Color | Walnut, Black |
Type | Flip Top Table |
Description
Flip Top Table,24x72 In.,Walnut Melamine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Bamboo Bread Slicer, Foldable, Adjustable Knife Guide and Board for Cutting Loaves, Prep Tool (302419DUC)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (CTB 16B/W)
- GEC Global„¢ Stacking Chair with Arms - Plastic - Asphalt Night Black - Popcorn Series (6710-CH-BLK)
- TRUE Key, PK2 (932992)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- LUMISOURCE Elia Adjustable Bar Table in White (BT-TLELIA27 W)
- HOLLAND BAR STOOL CO 42" Black Georgia "Bulldog" Pub Table (L216B4236GA-Dog)
- FLASH FURNITURE Bar Height, Table Base Ring, 3.25", 16"dia., 16" W, 16" L, 12" H, Chrome (XU-DG-30175-3-GG)
- WINSOME TRADING Winsome Trading 76383 Cora 3pc Round Pub Table with 2 Swivel Stools - Black (76383)
- WINSOME TRADING Winsome Trading 76124 Cora Pub Table; Bar Height; Round; Faux Marble Top; Black Base (76124)
- LUMISOURCE Spyra Light Up Adjustable Bar Table (BT-SPYRA)
- Correll Bar & Counter Height Tables