Shop All Bar & Counter Height Tables
Correll
Deluxe Adjustable Height Flip Top Training Table, 24" W, 60" L, High Pressure Laminate Top, Walnut
Mfr # FT2460-01
Zoro # G7154266
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$446.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Height 21" to 29" (23" to 31" with Casters)
- Tabletop Material High Pressure Laminate
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Correll
- MFR # FT2460-01
- Zoro # G7154266
- UPC # 020976252265
- Country of Origin United States
- Category Bar & Counter Height Tables
Dimensions
Width | 24" |
Length | 60" |
Height | 21" to 29" (23" to 31" with Casters) |
Details
Item | Deluxe Adjustable Height Flip Top Training Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Walnut |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Adj. Hgt Fixed Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Color | Walnut, Black |
Material | High Pressure Laminate (Table Top) |
Type | Flip Top Table |
Description
Deluxe Hi PR FlipTopTable,24x60 In.,Walnut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Sit/Stand Adjustable Stool, Black (SS600)
- GLOBAL INDUSTRIAL Table Top Connector Bracket, Metal, Black (277500)
- LIVABLISS Long Beach LBH-2363 Outdoor Safe Area Rug (LBH2363-71010)
- HON 18-1/4" W 4 Drawer File Cabinet, Light Gray, Legal (H514C.P.Q)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- DESIGN TOSCANO The Altar of Tenenit: Egyptian Bar with Two Barstools (NE36342)
- EAST WEST FURNITURE East West Furniture YAT-BLK-H Yarmouth Counter Height Table Finished in Black (YAT-BLK-H)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Blue (CH-51080-40-BL-GG)
- LUMISOURCE Elia Adjustable Bar Table in White (BT-TLELIA27 W)
- INVAL Multi Purpose Pub/Home Office Table 47.2 in. W Rectangular Amaretto (ES-14403)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Black (CH-51040-40-BK-GG)
- Correll Bar & Counter Height Tables