Shop All Bar & Counter Height Tables
Correll
Deluxe Adjustable Height Flip Top Training Table, 24" W, 48" L, Melamine Laminate Top, Gray Granite
Mfr # FT2448MR-15
Zoro # G7165490
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Half Round
- Width 24"
- Length 48"
- Height 21" to 29" (23" to 31" with Casters)
- Tabletop Material Melamine Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # FT2448MR-15
- Zoro # G7165490
- UPC # 020976252258
- Country of Origin United States
- Category Bar & Counter Height Tables
Dimensions
Width | 24" |
Length | 48" |
Height | 21" to 29" (23" to 31" with Casters) |
Details
Item | Deluxe Adjustable Height Flip Top Training Table |
Shape | Half Round |
Tabletop Material | Melamine Laminate |
Tabletop Color | Gray Granite |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Adj. Hgt Fixed Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Color | Gray Granite, Black |
Material | Melamine |
Type | Flip Top Table |
Description
Half Rd FlipTopTable,24x48 In.,GrayMelamine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 76.4" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60852-79)
- REGENCY Cain Round Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, White (TB36RNDWH44GY)
- HASTINGS HOME Folding Stool, Heavy Duty 24-Inch Collapsible Padded Round with 300-pound Capacity for Dorm, (Royal) (699588PGJ)
- LUXOR BLACK 16" TFY CART W/nickel LE (WT16-N)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- LUMISOURCE Ahoy Counter Table (CT-AHOY WL)
- LANCASTER TABLE & SEATING Lancaster & Excalibur Bar Table - 24'' Round, Versilla Finish & Cross Base Plate (42724RDVE22B)
- LANCASTER TABLE & SEATING Lancaster Table & Excalibur Bar Height Table with Letizia Finish and Cross Base Plate. (42736RDLZ30B)
- FLASH FURNITURE Black Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1021-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Blue (CH-51080-40-BL-GG)
- OVERTIME Serving Bar; Black & Brown (OV50729)
- Correll Bar & Counter Height Tables