Shop All Bar & Counter Height Tables
Correll
Deluxe Adjustable Height Flip Top Training Table, 24" W, 48" L, High Pressure Laminate Top, Walnut
Mfr # FT2448HR-01
Zoro # G7123000
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Half Round
- Width 24"
- Length 48"
- Height 21" to 29" (23" to 31" with Casters)
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # FT2448HR-01
- Zoro # G7123000
- UPC # 020976252128
- Country of Origin United States
- Category Bar & Counter Height Tables
Dimensions
Width | 24" |
Length | 48" |
Height | 21" to 29" (23" to 31" with Casters) |
Details
Item | Deluxe Adjustable Height Flip Top Training Table |
Shape | Half Round |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Walnut |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Adj. Hgt Fixed Leg |
Leg Color | Black |
Assembled/Unassembled | Assembled |
Material | High Pressure Laminate (Table Top) |
Type | Flip Top Table |
Color | Walnut, Black |
Description
Deluxe Half Round Flip Top Table,24x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO All Aboard Locomotive Train Wall Clock (QL55635)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Blue (WS27BU)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160860-47)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7341)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, White (CH-51040-40-WH-GG)
- DENDESIGNS 3 Step Aluminum Lightweight Step Stool; 250 lbs (DE30546)
- LANCASTER TABLE & SEATING LT 30 x 30'' Reversible White/Slate Gray Bar Height Table Kit - 22'' Plate (349G30SS222B)
- LANCASTER TABLE & SEATING 24'' Square Antique Walnut Solid Wood Live Edge Bar Height Table (3492424CLW37)
- KD CAMA DE BEBE Home Sofa Table with Two Stools, Espresso (KD2623853)
- LUMISOURCE Spyra Light Up Adjustable Bar Table (BT-SPYRA)
- Correll Bar & Counter Height Tables