Shop All Desks
Correll
CST Adjstable Standing Desk (TFL)
Mfr # CST3060TF-15
Zoro # G904288617
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Correll Adjustable Standing Height Table / Work Station. Thermal Fused Laminate (TFL) is a resin infused laminate not glued on like high pressure laminate, it is fused to the board using a heat treatment process. Adjustable height from 34"-42" allows for standard heights of 36", 39", 42" or anywhere in between. Gray Granite 30"x60" 1 1/4” thick top is sealed on both sides preventing moisture from entering the table and causing warping. TFL resists scratches, dents, paint, markers, crayons, and stains. Strong steel frames with adjustable nylon glides to protect floors. Black T-Mold edging protect the table as well as your walls. Heavy Duty yet portable for easy storage. Ideal for demanding environments such as homes, public and commercial spaces including offices, schools and places of worship. YOU CAN COUNT ON CORRELL: Correll was established in 1969 and has been in business for over 50 years. With our out Standing Customer Service, innovative new product lines, and the largest selection of Folding Tables available from any manufacturer, now, more than ever, you can count on Correll.
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Adelaide Light Beige Upholstered Full Size Platform Bed (136-7472)
- INVAL File Cabinet 18.66 in W x 15.75 in D x 37.16 in H in Espresso (AR-3X3R)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Whisper White, 4PK (1237)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 11 3/4 in (300 mm), Chrome, PK 4 (555300140)
- CORRELL Workstation Desk, 36" D, 24" W, 34" to 42" H, Black Granite, High Pressure Laminate, Particleboard (CST2436-07)
- TUHOME Vilna 120 Writing Desk, Four Shelves, Light Oak/White (EDB5560)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Laminate, Brown, Gold (I 7210)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Black, Grey (I 7503)
- FLASH FURNITURE L Shaped Desk, 60" D, 89-1/2" W, 39-3/4" H, Beech, Laminate (NAN-WK-110-GG)
- GLOBAL EQUIPMENT Interion Pre-Configured Office Cubicle - 5'W x 4'D x 60"H - Add-On Kit - Gray (240316GY)
- REGENCY Regency Legacy Reception Desk Shell- Ash Grey (LRDDS7135AG)
- Correll Desks