Shop All Training & Computer Tables
Correll
Computer/Training Tables (Melamine) - Adjustable
Mfr # CSA3060MTR-01
Zoro # G804290345
product price: $306.99
/ea
Free Shipping & Returns
$306.99
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
- Brand Correll
- MFR # CSA3060MTR-01
- Zoro # G804290345
- UPC # 20976669049
- Country of Origin United States
- Category Training & Computer Tables
Description
Correll Height adjustable computer & training Desk Work Station. 30"x60" Walnut colored Melamine top. Melamine top has a harder and smoother writing surface than real wood furniture, and has about the same water and scratch resistance. It will give many years of service with proper care. Table easily adjusts from 21" to 29" high in 1" increments. Top sits on a sturdy 1 1/8" thick wood core Black steel frame and T-Mold edging. Sturdy all Steel frames with adjustable leveling guides. Custom Built-to-Order since 1969. YOU CAN COUNT ON CORRELL: Correll was established in 1969 and has been in business for over 50 years. With our out Standing Customer Service, innovative new product lines, and the largest selection of Folding Tables available from any manufacturer, now, more than ever, you can count on Correll.
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- ALECO Interion® Office Chair Mat for Hard Floor - 45"W x 53"L with 25" x 12" Lip - Straight Edge (130227)
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Satin Brass (01110788SB1)
- EUROTECH - THE RAYNOR GROUP BASIS FABRIC, FOG (EUTLE9ERG21)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Charcoal, Letter (17642)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- CORRELL Correll Folding Seminar Table - 24in x 60in - Walnut (SP2460PX-01)
- CORRELL Rectangle Computer or Training Desk Height Work Station, 24" X 48" X 29", Gray Granite (WS2448-15)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- REGENCY Regency Cain 48 x 24 in. Steel T-Base Training Seminar Table- White (MTRCT4824WH)
- AVONDALE Writing Desk, 58" X 28" X 31", Ash solids and veneers Top, Weathered Oak (IMAE384)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Mahogany (MKTRCT6024MH)
- Correll Training & Computer Tables