Shop All Breakroom & Cafeteria Tables
Correll
Café tables (TFL)
Mfr # BXT24TFS-01
Zoro # G604288894
product price: $199.99
/ea
Free Shipping & Returns
$199.99
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
- Brand Correll
- MFR # BXT24TFS-01
- Zoro # G604288894
- UPC # 20976268617
- Country of Origin United States
- Category Breakroom & Cafeteria Tables
Description
Correll Café, & Break Room Tables. Built for the harsh demands of Commercial use. Standard 29" high table. 24" Square Walnut 1 1/4" Thick High Density Two Sided Thermal Fused Laminate. Thermal Fused Laminate (TFL) is a resin infused laminate not glued on like high pressure laminate, it is fused to the board using a heat treatment process. Top is sealed on both sides preventing moisture from entering the table and causing warping and resists scratches, dents, paint, markers, crayons, and stains. Black textured cast iron spider and X-base with 3" steel column for strength and durability. Bases include nylon leveling guides for study placement. Black T-Mold edges provide protection to both the table and your walls. Meets BIFMA Standards. . YOU CAN COUNT ON CORRELL: Correll was established in 1969 and has been in business for over 50 years. With our out Standing Customer Service, innovative new product lines, and the largest selection of Folding Tables available from any manufacturer, now, more than ever, you can count on Correll.
Restrictions
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Black (HL-0001-GG)
- VERSA PRODUCTS Art Table, 30" D, 48" W, 26" to 42" H, Cherry, High Density Fiberboard (VT2014830-01-02)
- FLASH FURNITURE Advantage Black Marble Discount Church Chair, 21" Wide (EPCHT-117)
- ZORO SELECT Mini Blinds, 60" Lx 34 1/2" W, Alabaster, (493N92)
- CORRELL Café tables (HPL) (BCT3048-38)
- CORRELL Café tables (HPL) (BXT30R-36)
- CORRELL Round Café Bistro and Breakroom Pedestal Table, 29" H, High Pressure Laminate Top, Black Granite (BXT48R-07)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 42 W, 42 L, 29 H, Cherry (TKB4242CH47BK)
- CAIN Round Tables > Breakroom Tables > Cain Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB48RNDGY44BK)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1009-GG)
- REGENCY Kahlo Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, Cherry (TPL3636CHCM44GY)
- Correll Breakroom & Cafeteria Tables