Shop All Bar & Counter Height Tables
Correll
Adjustable Height Activity Kids School Table, 48" W, 48" L, 19" to 29" H, Medium Oak
Mfr # A48-RND-06
Zoro # G7121250
product price: $287.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$287.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 48"
- Length 48"
- Height 19" to 29"
- Diameter 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # A48-RND-06
- Zoro # G7121250
- UPC # 020976802064
- Country of Origin United States
- Category Bar & Counter Height Tables
Dimensions
Width | 48" |
Length | 48" |
Height | 19" to 29" |
Diameter | 48" |
Details
Item | Adjustable Height Activity Kids School Table |
Shape | Round |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Medium Oak |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Activity |
Leg Color | Black & Chrome |
Assembled/Unassembled | Unassembled |
Type | Activity Table |
Material | High Pressure Laminate (Table Top) |
Color | Medium Oak, Black |
Surface Material | Laminate |
Description
HighPressureLaminateRoundTable,48 In.,MOak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Armchair (219-12700-ZORO)
- UPM GLOBAL UPM Global 13940 Last Year of Issue Silver Quarters Dollars (13940)
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Cherry (3007C)
- MASTER LOCK MasterLockĀ® Wall Mount Group Lock Box With Window, Red, S3502 (S3502)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- DESIGN TOSCANO The Altar of Tenenit: Egyptian Bar with Two Barstools (NE36342)
- PROCOMFORT Dining Room Dining Table with 4 Chairs, Gray - 5 Piece (PR2637262)
- BAMBOO54 Bamboo54 5478 Natural Bamboo Table-Stand with 2 Drawers (5478)
- FLASH FURNITURE 30" RD Wood Cocktail Tables -30" & 42" Columns, 5PK (5-XA-30-COTA-GG)
- NATIONAL PUBLIC SEATING InterionĀ® Counter Height Restaurant Table, 48"L x 30"W x 36"H, Charcoal (695850CL)
- DESIGN TOSCANO Tewkesbury Inn Pub Bar (AF35056)
- Correll Bar & Counter Height Tables