Shop All Bar & Counter Height Tables
Correll
Adjustable Height Activity Kids School Table, 24" W, 48" L, 19" to 29" H, Blue
Mfr # A2448-REC-37
Zoro # G7164048
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 48"
- Height 19" to 29"
- Tabletop Material High Pressure Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # A2448-REC-37
- Zoro # G7164048
- UPC # 020976828378
- Country of Origin United States
- Category Bar & Counter Height Tables
Dimensions
Width | 24" |
Length | 48" |
Height | 19" to 29" |
Details
Item | Adjustable Height Activity Kids School Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Blue |
Frame Material | Steel |
Edge Type | T-Mold |
Leg Type | Activity |
Leg Color | Black & Chrome |
Assembled/Unassembled | Unassembled |
Color | Blue, Black |
Type | Activity Table |
Material | High Pressure Laminate (Table Top) |
Surface Material | Laminate |
Description
High PressureLaminate Table,24x48 In.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Chair, 20"L32-1/4"H, InvincibleSeries (XU-DG-60217-NAT-GG)
- FLASH FURNITURE Dining Chair, Hercules, Walnut Wood (XU-DG-W0006-WAL-GG)
- BAXTON STUDIO Redell Modern Bohemian Natural Brown Rattan 3-Tier Display Shelf (207-12687)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Orange (CH-00095-OR-GG)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- HOMELEGANCE Ameillia Counter Height Table, Square (586-36)
- WINSOME WOOD Alamo Round Drop Leaf Table with 2 Ladder Back Chairs - 3 Piece, 3PK (94305)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Black (CH-51080-40-BK-GG)
- JAMESDAR Kurv 3-Piece Counter Height Café Set (JSET210-WH)
- NATIONAL PUBLIC SEATING Interion® 36" Round Counter Height Restaurant Table, Mahogany (695803MH)
- BAXTON STUDIO Caron Grey Upholstered Walnut Wood 2-PC Counter Height Pub Chair Set (161-9886)
- Correll Bar & Counter Height Tables