Correll

42'' Round Black Granite Finish / Black Table Height High Pressure Cafe / Breakroom Table


product price: $565.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add an attractive durable table to your space with this Correll BXT42R-07 42'' round black granite finish / black table height high pressure cafe / breakroom table. This table has a durable high-pressure laminate top with a sturdy 1 1/4'' thick high density core so that it can stand up to frequent use by patrons or employees. The top has a backer sheet to resist warping over time while T-mold edging protects the table's edge from chipping or suffering other damage during use. It is resistant to wear scratches stains and food which makes this table a great choice for anything from breakrooms to cafes and delis.For maximum safety the tabletop is supported by a single rugged cast iron spider and cross base that are connected by a sturdy 3'' diameter column. Nylon leveling guides help to ensure a level table that won't wobble on uneven floors. The top has sleek black granite finish while the column and base feature a black textured finish for added visual appeal. Plus the table's 29'' height is perfect for accommodating standard restaurant chairs making this a great addition for your establishment.Overall Dimensions:Diameter: 42''Height: 29''Tabletop Thickness: 1 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.