Shop All Breakroom & Cafeteria Tables
Correll
36'' Round Fusion Maple Finish / Black Table Height High Pressure Cafe / Breakroom Table
Mfr # 384BXT36R16
Zoro # G511516288
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # 384BXT36R16
- Zoro # G511516288
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Description
Add an attractive durable table to your space with this Correll BXT36R-16 36'' round fusion maple finish / black table height high pressure cafe / breakroom table. This table has a durable high-pressure laminate top with a sturdy 1 1/4'' thick high density core so that it can stand up to frequent use by patrons or employees. The top has a backer sheet to resist warping over time while T-mold edging protects the table's edge from chipping or suffering other damage during use. It is resistant to wear scratches stains and food which makes this table a great choice for anything from breakrooms to cafes and delis.For maximum safety the tabletop is supported by a single rugged cast iron spider and cross base that are connected by a sturdy 3'' diameter column. Nylon leveling guides help to ensure a level table that won't wobble on uneven floors. The top has an attractive fusion maple finish while the column and base feature a black textured finish for added visual appeal. Plus the table's 29'' height is perfect for accommodating standard restaurant chairs making this a great addition for your establishment.Overall Dimensions:Diameter: 36''Height: 29''Tabletop Thickness: 1 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY Credenza, 23.4" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60613-1179)
- REGENCY Regency Legacy 29 in. Storage Cabinet with Open Hutch- Cherry (LSCH3565CH)
- REGISTRY Center Stripe Pool Towel 22x44, 12PK (2510POOL2244-BL2)
- MARTEX BRENTWOOD Hand Towel, 16 x 30 In, White, PK24 (7135602)
- CORRELL Café tables (HPL) (BCT3048-38)
- CORRELL Round Café Bistro and Breakroom Pedestal Table, 29" H, High Pressure Laminate Top, Black Granite (BXT48R-07)
- CORRELL Café tables (HPL) (BXT30R-36)
- FLASH FURNITURE Round 24" W, 24" L, 29" H, Metal Top, Black (CH-51080-29-BK-GG)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 48 W, 48 L, 29 H, Mahogany (TKB4848MH47BY)
- REGENCY Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, White (TB48RNDWH)
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TB36RNDCH)
- Correll Breakroom & Cafeteria Tables