Shop All Breakroom & Cafeteria Tables
Correll
30'' Round Walnut Finish Bar Height Thermal-Fused Laminate Top Cafe / Breakroom Table
Mfr # 384BXB30TFRW
Zoro # G811515868
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # 384BXB30TFRW
- Zoro # G811515868
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Description
Add an attractive durable table to your space with this Correll 30'' round walnut finish bar height thermal-fused laminate top cafe / breakroom table. This table has a 1 1/4'' thick two-sided thermal-fused laminate top with a 1 1/8'' thick high-density particle board core to stand up to frequent use by patrons or employees. Plus the black T-mold edging protects the table's edge from chipping or suffering other damage during use. The durable thermal-fused construction is resistant to wear scratches stains and food which makes this table a great choice for anything from breakrooms to cafes and delis.For maximum safety the tabletop is supported by a single rugged cast iron spider and cross base that are connected by a sturdy 3'' diameter column. Nylon leveling glides help to ensure a level table that won't wobble on uneven floors. The top has an attractive walnut finish while the column and base feature a black textured finish for added visual appeal. Plus the table's 42'' height is perfect for standing and bar stool arrangements.Overall Dimensions:Diameter: 30''Height: 42''Tabletop Thickness: 1 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF1860M-01)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11202)
- KENNEY MFG Kenney Davenport 1/2" Petite Café Decorative Window Curtain Rod, 28-48", Brushed Brass (KN55972)
- WARPS Mattress Cover King (CB-92)
- CORRELL Round Café Bistro and Breakroom Pedestal Table, 29" H, High Pressure Laminate Top, Black Granite (BXT48R-07)
- CORRELL Café tables (HPL) (BXT30R-36)
- CORRELL Café tables (HPL) (BCT3048-38)
- REGENCY Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, White (TPL4848WHBK)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Grey (CH-51090-29-SIL-GG)
- AMERIHOME Classic Bistro Table, Round (ATABLE)
- CAIN Square Tables > Breakroom Tables > Cain Square Table & Chair Sets, 30 W, 30 L, 29 H, Grey (TB3030GY47BK)
- Correll Breakroom & Cafeteria Tables