Shop All Folding & Event Tables
Correll
24x72 Gray Granite Adjustable Height Folding Table with Gray Frame.
Mfr # 384FA2472TFG
Zoro # G911515966
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # 384FA2472TFG
- Zoro # G911515966
- Country of Origin China
- Category Folding & Event Tables
Description
If you need a table that eases the process of setup and teardown look no further than this Correll 24'' x 72'' gray granite 22'' - 32'' adjustable height thermal-fused laminate top folding table! This table's convenient fold-up design allows you to simply flip the tabletop to the side for incredible space-saving efficiency when both transporting and storing. Then when ready for use the legs easily lock back into place with an automatic lock-open mechanism. The gray frame and T-mold is a wonderful complement to the attractive gray granite top providing you with an aesthetic that effortlessly blends with any setting.With its adjustable design this table can be adjusted from 22'' to 32'' in 1'' increments to suit your specific needs. Its lowest height allows it to be used as an activity table at day care facilities and grade schools while its highest position allows for use as a standing desk to reduce back aches and pains. When set to a standard height it can be used as a traditional table for adults. With superior versatility this table is an economical choice for any business.This folding table has a durable economical thermal-fused laminate top with a sturdy 3/4'' thick high-density core so it can stand up to frequent use at events or parties. The top is resistant to wear scratches burns stains and most chemicals so it makes this table a great choice for restaurants schools or offices. It rests upon 18-gauge steel pedestal legs for sturdy reliable stability and is supported by mar-proof plastic foot caps that are great for protecting your floors from scratches and scuff marks. Plus a 1 5/8'' one-piece steel apron gives the table added structural integrity.Overall Dimensions:Length: 72''Width: 24''Height: Adjustable from 22'' to 32''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Quilt Coverlet with Basket Weave Quilted Pattern Lightweight Bedding for All Seasons (King, Ivory) (219080FHJ)
- TRUE Probe (958731)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, White (785264JQW)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Navy Blue, PK4 (8505)
- CORRELL Rectangle Heavy Duty Commerical Adjustable Height Plastic Folding Table, 24" W, 48" L, 22" to 32" H (RA2448-27)
- CORRELL Rectangle Commerical Folding Utility Table, 24" W, 72" L, 29" H, Melamine Laminate Top, Walnut (CF2472M-01)
- CORRELL Rectangle Commerical Folding Utility Table, 24" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF2460M-01)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 48" L, 29" H, Melamine Laminate Top, Walnut (CF1848M-01)
- CORRELL Rectangle Heavy Duty Commerical Plastic Folding Table, 30" W, 72" L, 29" H, Blow Molded Plastic Top (R3072-27)
- CORRELL Solid High-Pressure Plywood Core Folding Tables (PC2448P-01)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 48" Round Wood Folding Table (WFT5-48R)
- Correll Office & School Tables