Shop All Breakroom & Cafeteria Tables
Correll
24'' Round Black Granite Finish Bar Height Thermal-Fused Laminate Top Cafe / Breakroom Table
Mfr # 384BXB24TFRB
Zoro # G711578079
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Correll
- MFR # 384BXB24TFRB
- Zoro # G711578079
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Description
Add an attractive durable table to your space with this Correll 24'' round black granite finish bar height thermal-fused laminate top cafe / breakroom table. This table has a 1 1/4'' thick two-sided thermal-fused laminate top with a 1 1/8'' thick high-density particle board core to stand up to frequent use by patrons or employees. Plus the black T-mold edging protects the table's edge from chipping or suffering other damage during use. The durable thermal-fused construction is resistant to wear scratches stains and food which makes this table a great choice for anything from breakrooms to cafes and delis.For maximum safety the tabletop is supported by a single rugged cast iron spider and cross base that are connected by a sturdy 3'' diameter column. Nylon leveling glides help to ensure a level table that won't wobble on uneven floors. The top has sleek black granite finish while the column and base feature a black textured finish for added visual appeal. Plus the table's 42'' height is perfect for standing and bar stool arrangements.Overall Dimensions:Diameter: 24''Height: 42''Tabletop Thickness: 1 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stool, 440 lb., Black, 21" Seat W (ET-BR542-230-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 48"L, Work, Metal, Laminate, White, Grey, Contemporary, Modern (I 7372)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, No Arms, Black (BR-PHBCH-RG-T0-A0-BF-RC-BLK)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- CORRELL Café tables (HPL) (BXT30R-36)
- CORRELL Café tables (HPL) (BCT3048-38)
- CORRELL Round Café Bistro and Breakroom Pedestal Table, 29" H, High Pressure Laminate Top, Black Granite (BXT48R-07)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1013-GG)
- ENDURANCE Round Endurance Table 42" Round Black Game Top, 42 in W, 42 in L, 29 in H (66749BKGT)
- KFI 42" Round Dining Table & Chair Set, Oak Table With Black Plastic Chairs (T42RD-B1922SL-MO-2300-P10)
- FLASH FURNITURE Square Laminate Table, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2424-T2222-GG)
- Correll Breakroom & Cafeteria Tables